Compact Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 50 mm |
Type | Compact Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 50 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Max. service pressure | 10 bar |
Usually arrives within 14 working days