References
Aventics:0822394603
Rubix:272A7537
EAN:3661475903721


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : AVENTICS 0822394603
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 186.64 excl. VAT
/ Each
£ 223.97 incl. VAT
- Usually arrives within 14 working days