SMC CUJB16-30DM MINI FREE MOUNT CYLINDER


Mini Free Mount Cylinder

References
smc:CUJB16-30DM
rubix:2601588
manufacturer :00695308
brand logo
brand logo
Technical specifications
TypeMini Free Mount Cylinder
Cylinder diameter16 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC CUJB16-30DM MINI FREE MOUNT CYLINDER


The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

    Clean Series: Without Clean Series
    Magnet: None
    Mounting Direction: B (Lateral Mounting)
    Bore Size: 16
    Stroke: 30mm
    Action: D (Double Acting)
    Rod End Thread: M (Rod End Male Thread)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)62x30x21 mm
    Logistic Weight76 g
    TypeMini Free Mount Cylinder
    Cylinder diameter16 mm
    Cylinder stroke30 mm
    Min. temperature-10 °C
    Max. temperature70 °C
    Show UNSPSC/ECL@SS
    £ 34.53 excl. VAT
    / Each
    £ 41.44 incl. VAT
    • Delivery usually within ( 4 ) days