References
Aventics:0822397004
Rubix:157A6001
Manufacturer :0822397004
EAN:3661475905176


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 99 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : AVENTICS PNEUMATICCYLINDER 0822397004
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 99 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 252.50 excl. VAT
/ Each
£ 303.00 incl. VAT
- Usually arrives within 14 working days