References
Aventics:0822398203
Rubix:272A7490
Manufacturer :0822398203
EAN:3661475905749


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : AVENTICS 0822398203
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 262.14 excl. VAT
/ Each
£ 314.57 incl. VAT
- Usually arrives within 14 working days