References
SMC:CDQ2WB63TF-50DCZ
Rubix:109A7417
Manufacturer :00795531

Technical specifications
| Type | smc cdq2wb63tf-50dcz compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
Product details : SMC CDQ2WB63TF-50DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Lighter weight
Small auto switch
Reduction in labour for work
Reduction in labour for design
Small auto switch
Reduction in labour for work
Reduction in labour for design
Technical specifications
Attributes
| Type | smc cdq2wb63tf-50dcz compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (cylinder tube, hard anodized); carbon steel (piston rod, hard chrome plated) |
Show UNSPSC/ECL@SS
£ 168.79 excl. VAT
/ Each
£ 202.55 incl. VAT
- Delivery usually within ( 7 ) days