References
SMC:CDQ2B80TF-40DCMZ
Rubix:107A9548
Manufacturer :00792146

Technical specifications
| Type | smc cdq2b80tf-40dcmz compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
Product details : SMC CDQ2B80TF-40DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b80tf-40dcmz compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | cylinder tube: aluminium alloy (hard anodised); piston: aluminium alloy (chromated); piston rod: carbon steel (hard chrome plating for ø32–ø100) |
| Reaming diameter | 12.5 mm |
Show UNSPSC/ECL@SS
£ 163.36 excl. VAT
/ Each
£ 196.03 incl. VAT
- Delivery usually within ( 11 ) days