Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC JCDQ12-10 COMPACT CYLINDER
SMC JCDQ12-10 COMPACT CYLINDER
Compact Cylinder
References
smc:
JCDQ12-10
rubix:
392A9187
Technical specifications
Type
compact cylinder
Cylinder diameter
12
mm
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC JCDQ12-10 COMPACT CYLINDER
Double acting, single rod, compact cylinder.
Lightweight 25 g (ø12 stroke 5).
Bore sizes (mm): 12 ~ 100.
Strokes up to 50 mm.
Bumper cushion.
Auto switches can be mounted on 4 surfaces.
Technical specifications
Attributes
Type
compact cylinder
Cylinder diameter
12
mm
Cylinder stroke
10
mm
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.03
excl. VAT
/
Each
£
27.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
AVENTICS R422001012
SMC CDQ2WB50TF-20DMZ COMPACT CYLINDER
SMC MGGMB20TF-200 GUIDE CYLINDER
SMC CD55B40-15M-X1439 ISO 21287 CYLINDER
SMC CDQ2A100TF-80DZ COMPACT CYLINDER
FESTO 8076360 COMPACT CYLINDER ADN-S-25-10-I-P-A
SMC CDQ2B50TF-25DCMZ AIR CYLINDER
SMC CUJB20-20D MINI FREE MOUNT CYLINDER
SMC CD75E32-60-B AIR CYLINDER
SMC C55B32-20M-X1439 COMPACT CYLINDER
SMC CDRB2BWU20-90S ROTARY ACTUATOR
FESTO 572725 COMPACT CYLINDER
SMC CDUJB12-20DM
SMC CDQ2WB20-35DCMZ COMPACT CYLINDER
FESTO 156689 COMPACT CYLINDER ADVULQ-20-20-P-A