SMC CD55B40-15M-X1439 ISO 21287 CYLINDER


Double Acting Compact Cylinder

References
smc:CD55B40-15M-X1439
rubix:111A0730
manufacturer :00225786
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter40 mm
Cylinder stroke15 mm
See all Specifications

Product details : SMC CD55B40-15M-X1439 ISO 21287 CYLINDER


C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431.

Strengths

•Conforms with the ISO 21287 standard
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube

Applications

Automation Machine

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter40 mm
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 78.94 excl. VAT
/ Each
£ 94.73 incl. VAT
  • Delivery usually within ( 7 ) days