SMC CDQ2WB125TF-175DCZ COMPACT CYLINDER


Compact Cylinder

References
smc:CDQ2WB125TF-175DCZ
rubix:112A1587
manufacturer :794901
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter125 mm
Cylinder stroke175 mm
See all Specifications

Product details : SMC CDQ2WB125TF-175DCZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter125 mm
Cylinder stroke175 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 448.16 excl. VAT
/ Each
£ 537.79 incl. VAT
  • Delivery usually within ( 7 ) days