SMC CDLQA63TF-50D-F COMPACT CYLINDER WITH LOCK
Compact Cylinder
See technical informationSee documentsReferences
SMC:CDLQA63TF-50D-F
Rubix:393A0455
Manufacturer :02090676

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC CDLQA63TF-50D-F COMPACT CYLINDER WITH LOCK
Compact cylinder series CLQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable
Strengths
•Low profile with compact lock unit
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 556.65 excl. VAT
/ Each
£ 667.98 incl. VAT
- Usually arrives within 14 working days