NORGREN RM/92050/M/25 DA COMPACT M CYLINDER
Compact double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/92050/M/25
Rubix:107A5889
Manufacturer :RM/92050/M/25


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : NORGREN RM/92050/M/25 DA COMPACT M CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 127.05 excl. VAT
/ Each
£ 152.46 incl. VAT
- In stock: Next day delivery