Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
AVENTICS 0822492001 KPZ-SA-025-0010-00 COMPACT CYLINDER
AVENTICS 0822492001 KPZ-SA-025-0010-00 COMPACT CYLINDER
Compact Cylinder
References
aventics:
0822492001
rubix:
200A5597
manufacturer :
0822492001
ean:
3661475907453
Technical specifications
Type
Compact Cylinder
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 0822492001 KPZ-SA-025-0010-00 COMPACT CYLINDER
The AVENTICS Series KPZ is a compact cylinders based on the widely used standard NFE 49 004. It offer a wide variety of variants and are suitable for a multitude of applications thanks to their sizing.
Strengths
•With integrated sensor slot
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
10
mm
Min. temperature
-20
°C
Max. temperature
80
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.30
excl. VAT
/
Each
£
101.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC JCQ16-30 COMPACT CYLINDER
CAMOZZI CYL-D.ACTING-40 BORE-30 STROKE-MALE ROD 31M2A040A030
SMC JCDQA40-10 COMPACT CYLINDER
SMC MGPL16-40Z COMPACT GUIDE CYLINDER
SMC CDQMA50TF-20 GUIDE ROD TYPE COMPACT CYLINDER
SMC CD55B80-25M ISO 21287 CYLINDER
SMC CDQMB32TF-40 GUIDE ROD TYPE COMPACT CYLINDER
SMC CD55B50-20M ISO COMPACT CYLINDER
SMC MGQM50-175 MECHANICAL RODLESS CYLINDER
SMC CUJB10-8S MINI FREE MOUNT CYLINDER
SMC CQ2WA12-25DM AIR CYLINDER
FESTO 188091 SHORT-STROKE CYLINDER ADVC-12-10-I-P
SMC CDQ2WB200TF-175DCZ COMPACT CYLINDER
FESTO 156993 COMPACT CYLINDER AEVU-25-15-A-P-A
SMC MGPL80TF-25Z COMPACT GUIDE CYLINDER