NORGREN RM/92080/M/20 SHORT STROKE CYLINDERS
Compact Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/92080/M/20
Rubix:112A9247
Manufacturer :RM/92080/M/20


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : NORGREN RM/92080/M/20 SHORT STROKE CYLINDERS
Strengths
•Fully non-corrodible specification
Low friction, long life seal design
One third the basic length of a corresponding ISO/VDMA model
Standard magnetic piston for full control system versatility
Low friction, long life seal design
One third the basic length of a corresponding ISO/VDMA model
Standard magnetic piston for full control system versatility
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 195.85 excl. VAT
/ Each
£ 235.02 incl. VAT
- Usually arrives within 14 working days