SMC ASP530F-U03-10-X352 SPEED CONTROLLER

Flow controller with pilot-operated check valve ASP series

See technical information
References
SMC:ASP530F-U03-10-X352
Rubix:120A7782
Manufacturer :00209052
EAN:3618035527309
brand logo

Product details : SMC ASP530F-U03-10-X352 SPEED CONTROLLER


Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 5 (3/8)
Thread Size: 03 (3/8)
Applicable Tube O.D.: 10 (ø10mm)

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 267.07 excl. VAT
/ Each
£ 320.48 incl. VAT
  • Delivery usually within ( 4 ) days