SMC ASG621F-04-12S STAINLESS STEEL SPEED CONTROLLER


Flow Control

References
smc:ASG621F-04-12S
rubix:119A7558

Product details : SMC ASG621F-04-12S STAINLESS STEEL SPEED CONTROLLER


Suitable for applications where copper free specifications are required, the "ASG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 316
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 6 (1/2)
Control Type: 1 (Meter-in)
Port Size: 04 (R1/2)
Applicable Tubing: 12 (ø12)
S: S (Sealant)
Lock Nut: Standard (Hexagon)

Strengths

Option for meter-out or meter-in type control
One-touch fitting provides easy tube mounting/removal
The port thread has sealant (except M5 type), to save installation time and reduce the possibility of leakage

Technical specifications


Attributes
Metric exterior tube diameter 212 mm
Metric exterior tube diameter12 mm
ThreadingR1/2 in
MaterialStainless Steel
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 109.69 excl. VAT
/ Each
£ 131.63 incl. VAT
  • Delivery usually within ( 19 ) days