SMC MGPL20TF-20Z COMPACT GUIDE CYLINDER


Compact Guide Cylinder

References
smc:MGPL20TF-20Z
rubix:265A1503
manufacturer :00935785
MGP-Z, Compact Guide Cylinder
brand logo
Technical specifications
Typecompact guide cylinder
Cylinder diameter20 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC MGPL20TF-20Z COMPACT GUIDE CYLINDER


At SMC we have 'rolled' out an upgrade of our MGP Series guide cylinder, which is now smaller and boasts new features. The new MGP-Z is testament to our commitment to invest in ongoing research and development to refine and improve the performance and functionality of SMC products. The MGP-Z is up to 17% lighter and offers space savings thanks to shorter guide rods, without impacting on the variety of functions, robustness and quality performance of the original series. Another recent key development feature is that round auto switches can now be fitted directly onto the MGP-Z cylinder, removing the need for mounting brackets and reducing labour costs. The common issue of incorrectly positioned auto switches is also mitigated when using SMC's two colour indication solid state auto switch, D-M9*W. The MGP-Z has many standard feature options including three types of bearings, four mount designs, piping from two directions and offers cooper and fluorine free versions. Suitable for many industries including General Automation and Car, it has several applications including smooth pusher and lifter, lateral load by acting as a stopper where shock is applied, or minimising plate displacement.
MGP-Z, Compact Guide Cylinder Configurator

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x83x79 mm
Logistic Weight453 g
Typecompact guide cylinder
Cylinder diameter20 mm
Cylinder stroke30 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 265.99 excl. VAT
/ Each
£ 319.19 incl. VAT
  • Delivery usually within ( 4 ) days