References
SMC:RQB32-PS
Rubix:133A6149
Manufacturer :RQB32-PS
EAN:3618036243154

Documents
Product details : SMC RQB32-PS SPARES KIT
The RQ series new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Type | seal kit |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- Delivery usually within ( 4 ) days