References
Festo:DFM-25-80-B-PPV-A-GF
Rubix:248A1550
Manufacturer :8161426
EAN:4052568595777




Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 8161426 DFM-25-80-B-PPV-A-GF GUIDED DRIVE
DFM-25-80-B-PPV-A-GF GUIDED CYLINDER
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Delivery usually within ( 6 ) days