References
SMC:MQQLB25-100D
Rubix:112A6290
Manufacturer :MQQLB25-100D
EAN:3618036369977

Technical specifications
| Type | l (anti-lateral load (integrated ball guide)) |
|---|---|
| Cylinder diameter | 54 mm |
| Cylinder stroke | 100 mm |
Product details : SMC MQQLB25-100D COMPACT METAL SEAL CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
•Low friction, metal seal cylinders.
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: L (Anti Lateral Load (Ball Bushing Built-in)]
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 25mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 100
Body Option: Standard (Rod End Female Thread)
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: L (Anti Lateral Load (Ball Bushing Built-in)]
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 25mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 100
Body Option: Standard (Rod End Female Thread)
Technical specifications
Attributes
| Logistic Weight | 1380 g |
|---|---|
| Type | l (anti-lateral load (integrated ball guide)) |
| Cylinder diameter | 54 mm |
| Cylinder stroke | 100 mm |
| Max. service pressure | 5 bar |
| Reaming diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 591.99 excl. VAT
/ Each
£ 710.39 incl. VAT
- Delivery usually within ( 4 ) days