Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Manometer
SMC PPA101-06-B MANOMETER
SMC PPA101-06-B MANOMETER
Compact Manometer
References
smc:
PPA101-06-B
rubix:
133A2962
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PPA101-06-B MANOMETER
Compact Manometer
Pressure Specification: 1 [-101 to 10kPa (for vacuum)]
One-touch fitting type: 06 (ø6mm, KJH06-M5)
Option/Case holder: B (With PPA-B)
Technical specifications
Attributes
Logistic Weight
100
g
Material
C3604;Pbt
Type
Compact Manometer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.28
excl. VAT
/
Each
£
221.14
incl. VAT
Delivery usually within (
4
) days
Select variants (6)
Add to cart
Check our products from related categories
SMC G46-S10-01M PRESSURE GAUGE
SMC G33-4-01 PRESSURE GAUGE
GF-200B ENERPAC FORCE GAUGE
WIKA HD CENTRE BACK CONN 8329770
AVENTICS R412004420
AVENTICS R412004415
SMC GA46-10-01 PRESSURE GAUGE
SMC G46-4-01M-C PRESSURE GAUGE
SMC G46-10-02-X7 GAUGE
WIKA HD CENTRE BACK CONN 8329737
AVENTICS 1827231015 PRESSURE GAUGE 0-10 BAR PG1-ROB-G014-SNL-D50P
MODUS 7BAR 1/8BSP C/B B101E146A
WIKA 9071571 611.10.063 0-100 MBAR G1/4B CBM
SMC G46-7-02-SRB PRESSURE GAUGE FOR CLEAN REGULATOR
SMC G27-10-R1 PRESSURE GAUGE