References
SMC:G46-S10-01M
Rubix:129A5221
Manufacturer :G46-S10-01M
EAN:3618031827434

Technical specifications
| Max. service pressure | 1 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | smc g46-s10-01m pressure gauge |
Product details : SMC G46-S10-01M PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Max. service pressure | 1 bar |
| Connecting diameter | 1/8 '' |
| Type | smc g46-s10-01m pressure gauge |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 10.71 excl. VAT
/ Each
£ 12.85 incl. VAT
- Delivery usually within ( 24 ) days