SMC G46-4-01M-C PRESSURE GAUGE
G(A)46, Pressure Gauge, w/Limit Indicator & Cover Ring Assy (O.D. 42)
See technical informationSee documentsReferences
SMC:G46-4-01M-C
Rubix:393A8384

Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-4-01M-C PRESSURE GAUGE
G(A)46, Pressure Gauge, w/Limit Indicator & Cover Ring Assembly (O.D. 42)
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | 304 stainless steel (case);polycarbonate (cover);316 stainless steel (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% f.s. (full span) |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days