SPARTEX 853821 HAND CHAIN HOIST COMPACT SWL SWL KG 500 5MTR
Compact manual chain hoist 500kg and 1000kg
See technical informationSee documentsReferences
Spartex:853821
Rubix:217A4715
EAN:3660338098109

Documents
Product details : SPARTEX 853821 HAND CHAIN HOIST COMPACT SWL SWL KG 500 5MTR
500 and 1000 kg capacity
Made entirely of steel..
The brake system is fully integrated into the housing
Large surface friction discs for a better heat evacuation and therefore a long lifespan
Forged steel hooks: In case of overload, they open but do not break. 360° rotating hooks
Very sturdy, forged steel safety latches mounted on a perfectly recessed spring to avoid any risk of tearing
Double safety ratchet with return spring protected against the risk of snagging
Anti-corrosion treated load chain.
Made entirely of steel..
The brake system is fully integrated into the housing
Large surface friction discs for a better heat evacuation and therefore a long lifespan
Forged steel hooks: In case of overload, they open but do not break. 360° rotating hooks
Very sturdy, forged steel safety latches mounted on a perfectly recessed spring to avoid any risk of tearing
Double safety ratchet with return spring protected against the risk of snagging
Anti-corrosion treated load chain.
Applications
Industrial Maintenance, Public Works, Construction, Aeronautics, Quarries, Automotive Industries...
Technical specifications
Attributes
| Safe working load SWL | 500 kg |
|---|---|
| Lifting height | 5 m |
| Weight | 10 kg |
| Manual force (max.) | 23 kg |
Show UNSPSC/ECL@SS
£ 122.09 excl. VAT
/ Each
£ 146.51 incl. VAT
- Usually arrives within 14 working days
