FESTO 575233 PROPORTIONAL-PRESSURE REGULATOR VPPM-12L-L-1-G12-0L10H-&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-12L-L-1-G12-0L10H-A4P-S1
Rubix:124A4482
Manufacturer :575233
EAN:4052568223731

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 575233 PROPORTIONAL-PRESSURE REGULATOR VPPM-12L-L-1-G12-0L10H-&
Proportional pressure regulator VPPM-12L-L-1-G12-0L10H-A4P-S1 Nominal diameter, pressurisation=12 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2204,7 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1,147.17 excl. VAT
/ Each
£ 1,376.60 incl. VAT
- Delivery usually within ( 6 ) days