References
SMC:IR2020-N02
Rubix:113A8220

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 8 bar |
Documents
Product details : SMC IR2020-N02 PRECISION REGULATOR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional MPa. Relief flow has been increased by nearly five times. The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
Strengths
•Regulating pressure range (MPa)
Compact and lightweight precision regulator
Bracket and pressure gauge can be mouted on either the front or back
2 air operated models
Compact and lightweight precision regulator
Bracket and pressure gauge can be mouted on either the front or back
2 air operated models
Technical specifications
Attributes
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 8 bar |
| Material | aluminum alloy; brass; resin; steel; stainless steel; nbr |
| Flow | 264 l/h |
| Port size | 1/4 |
| Adjustment Type | basic type (handle) – knob/manual setting |
Show UNSPSC/ECL@SS
£ 112.55 excl. VAT
/ Each
£ 135.06 incl. VAT
- Delivery usually within ( 19 ) days