References
Festo:SFAB-10U-HQ6-2SV-M12
Rubix:133A0215
Manufacturer :565386
EAN:4052568212360

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 565386 FLOW SENSOR SFAB-10U-HQ6-2SV-M12
Flow sensor SFAB-10U-HQ6-2SV-M12 With rotatable display and integrated QS fittings. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * P1 -> P2)
Technical specifications
Attributes
| Logistic Weight | 312 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 494.87 excl. VAT
/ Each
£ 593.84 incl. VAT
- Usually arrives within 14 working days