References
Festo:DHPS-35-A-NO
Rubix:390A7774
Manufacturer :1254053
EAN:4052568229269

Documents
Product details : FESTO 1254053 PARALLEL GRIPPER
Parallel gripper DHPS-35-A-NO Size=35, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
| Logistic Weight | 1430 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 12.5 mm |
| Force | 970 N |
| Cylinder diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 827.32 excl. VAT
/ Each
£ 992.78 incl. VAT
- Delivery usually within ( 2 ) days