SMC CDRA1BW80-90Z ROTARY ACTUATOR


Rotary Actuator

References
smc:CDRA1BW80-90Z
rubix:245A1933
manufacturer :CDRA1BW80-90Z
brand logo
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : SMC CDRA1BW80-90Z ROTARY ACTUATOR


The CRA1 rack and amp; pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3 X 4 X 2 to a maximum of 8 X 9.65 X 4.41. Single shaft end or double shaft end models.

Strengths

•Standard type rotary actuator
3 mounting types
Single or double rod end
Bores sizes: 50mm ~ 100mm
Auto switch capable

Technical specifications


Attributes
TypeRotary Actuator
Fixation centre-to-centre distance70 mm
Show UNSPSC/ECL@SS
£ 416.35 excl. VAT
/ Each
£ 499.62 incl. VAT
  • Delivery usually within ( 25 ) days