SMC MXH16-20 AIR SLIDE TABLE


Compact Slide

References
smc:MXH16-20
rubix:114A2999
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
See all Specifications

Product details : SMC MXH16-20 AIR SLIDE TABLE


We are pleased to introduce the improved MXH-Z Series compact slide table. This new model incorporates a highly rigid linear guide, which generates increased allowable momentum of up to 240% and makes it suitable for use in applications where the workpiece is a long distance away. Flexible and lightweight, the MXH-Z Series is available in bores from 6 to 20mm with the ability to be mounted in four directions and piped in three directions.Extremely accurate, due to its high travelling parallelism, the slide table is particularly useful in applications involving transport and positioning and in limited space applications like dispensers. The option to directly mount D-M9* round auto switches also reduces labour costs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x76x54 mm
Logistic Weight250 g
Cylinder diameter16 mm
Show UNSPSC/ECL@SS
£ 315.77 excl. VAT
/ Each
£ 378.92 incl. VAT
  • Delivery usually within ( 19 ) days