WAGO LTD 221-412 2 WAY COMPACT LEVER CONNECTOR (BOX 100) PACK OF 100
COMPACT Splicing Connector
See technical informationReferences
Wago:221-412
Rubix:229A9646

Product details : WAGO LTD 221-412 2 WAY COMPACT LEVER CONNECTOR (BOX 100) PACK OF 100
Compact connector 2 conductors terminal block with levers
Can connect up to 2 stripped fine-stranded conductors with cross sections from 0.08 to 4mm solid or ferruled stranded wires up to 2.5mm
Can connect up to 2 stripped fine-stranded conductors with cross sections from 0.08 to 4mm solid or ferruled stranded wires up to 2.5mm
Strengths
- Ease of use – pull the lever up, insert a conductor and push the lever back down
- Easily terminate conductors from 0.14 to 4 mm²
- Connect solid, stranded and fine-stranded conductors
- Time savings for installers and device manufacturers
- Quickly install devices with higher levels of power consumption
- Safely install long cable runs with larger conductor cross sections
- Mounting carrier for installation conforms to standards
- Custom carriers are possible
- Easily terminate conductors from 0.14 to 4 mm²
- Connect solid, stranded and fine-stranded conductors
- Time savings for installers and device manufacturers
- Quickly install devices with higher levels of power consumption
- Safely install long cable runs with larger conductor cross sections
- Mounting carrier for installation conforms to standards
- Custom carriers are possible
Applications
Can be used in lighting fixtures, intercom wiring and pumps
Technical specifications
Attributes
| Type | 2 way connector |
|---|---|
| Voltage | 450 V |
| Amperage | 32 A |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 50.96 excl. VAT
/ Each
£ 61.15 incl. VAT
- Sold out