MCG CM33002/CL PORTABLE TOOL TRANSFORMER 3300VA (H)262 MM X (W)192 MM
Site Transformer
See technical informationSee documentsReferences
MCG Industrial:CM33002/CL
Rubix:234A6169

Documents
Product details : MCG CM33002/CL PORTABLE TOOL TRANSFORMER 3300VA (H)262 MM X (W)192 MM
Portable Tool Transformer 3300VA (H)262 mm x (W)192 mm x (D)235 mm
Technical specifications
Attributes
| Type | site transformer |
|---|---|
| Voltage | 110;240 V |
| Amperage | 16 A |
| Material | glass reinforced plastic (grp) |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 119.07 excl. VAT
/ Each
£ 142.88 incl. VAT
- Delivery usually within ( 3 ) days
