References
Wago:221415
Rubix:200A0847



Documents
Product details : WAGO TERMBLOCK CONNECTOR 221-415
Strengths
•Ease of use – pull the lever up, insert a conductor and push the lever back down
Available as 2-, 3- and 5-wire connectors
Easily terminate conductors from 0.14 to 4 mm²
Connect solid, stranded and fine-stranded conductors
Time savings for installers and device manufacturers
Quickly install devices with higher levels of power consumption
Safely install long cable runs with larger conductor cross sections
Mounting carrier for installation conforms to standards
Custom carriers are possible
Available as 2-, 3- and 5-wire connectors
Easily terminate conductors from 0.14 to 4 mm²
Connect solid, stranded and fine-stranded conductors
Time savings for installers and device manufacturers
Quickly install devices with higher levels of power consumption
Safely install long cable runs with larger conductor cross sections
Mounting carrier for installation conforms to standards
Custom carriers are possible
Technical specifications
Attributes
| Type | compact splicing connector |
|---|---|
| Voltage | 600 V |
| Amperage | 20 A |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 0.84 excl. VAT
/ Each
£ 1.01 incl. VAT
- In stock: Next day delivery