SMC IZN10-01P06-X367 IONIZER
Static Control - IZN10-X367, Ionizer, Nozzle Type with Right Angles
See technical informationSee documentsReferences
SMC:IZN10-01P06-X367
Rubix:2605323

Documents
Product details : SMC IZN10-01P06-X367 IONIZER
IZN10 nozzle ionizer, was designed to meet the requirements for a more compact product with better ion balance than the IZS31. With a 16mm body thickness, the IZN10 can be installed in narrow spaces. The IZN series is suitable for high precision static electricity removal on light electrical work pieces, and spot static electricity removal on small work pieces. It is also appropriate for dust removal on injection-molded component parts.
This product is being discontinued and will be replaced by IZN10E (https://www.smc.eu/en-eu/products/~160387~cfg) series. Update details here (https://www.smc.eu/en-eu/new-products/enhanced-products/izn10~133577~enhanced-products).
With right angles.
Ionic balance ±30 V (±10 V with energy saving nozzle).
Compact: high voltage source integrated in the body.
2 types of nozzle to adapt several applications.
Slim design.
Easy maintenance: possibility of cleaning electrode without losing the assembly angle.
External switch input function (2 inputs).
Dirt alarm in electrode.
This product is being discontinued and will be replaced by IZN10E (https://www.smc.eu/en-eu/products/~160387~cfg) series. Update details here (https://www.smc.eu/en-eu/new-products/enhanced-products/izn10~133577~enhanced-products).
With right angles.
Ionic balance ±30 V (±10 V with energy saving nozzle).
Compact: high voltage source integrated in the body.
2 types of nozzle to adapt several applications.
Slim design.
Easy maintenance: possibility of cleaning electrode without losing the assembly angle.
External switch input function (2 inputs).
Dirt alarm in electrode.
Technical specifications
Attributes
| Type | nozzle type ionizer |
|---|---|
| Voltage | 24 V |
| Material | abs/stainless steel (housing);stainless steel (nozzle);tungsten (electrode needle) |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 553.56 excl. VAT
/ Each
£ 664.27 incl. VAT
- Delivery usually within ( 4 ) days