References
SMC:RSDQA16-15DZ
Rubix:235A6069
Manufacturer :RSDQA16-15DZ
EAN:3618036241693
Documents
Product details : SMC RSDQA16-15DZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Fixed Height Stopper Cylinder, Double / Single Acting
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.
Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Bore Size: 16mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 15mm
Action: D (Double Acting)
Rod End: Round Bar Style
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.
Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Bore Size: 16mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 15mm
Action: D (Double Acting)
Rod End: Round Bar Style
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Strengths
•Fixed height stopper cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 70.39 excl. VAT
/ Each
£ 84.47 incl. VAT
- Delivery usually within ( 4 ) days
