Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 576108 STOPPER CYLINDER DFSP-32-15-DF-PA
FESTO 576108 STOPPER CYLINDER DFSP-32-15-DF-PA
Stopper Cylinder
References
festo:
DFSP-32-15-DF-PA
rubix:
263A1748
manufacturer :
576108
ean:
4052568224721
Technical specifications
Type
stopper cylinder
Cylinder stroke
15
mm
Cylinder diameter
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576108 STOPPER CYLINDER DFSP-32-15-DF-PA
Stopper cylinder DFSP-32-15-DF-PA Stroke=15 mm, Piston diameter=32 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
481,6
g
Type
stopper cylinder
Cylinder stroke
15
mm
Cylinder diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.54
excl. VAT
/
Each
£
154.25
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC NCJ2B16-100R AIR CYLINDER
SMC RSDQA32-15D STOPPER CYLINDER
SMC RSG40-20BD STOPPER CYLINDER
SMC RS2H80-40DM HEAVY DUTY STOPPER CYLINDER
SMC RSDQB50-20D AIR CYLINDER
SMC RS2H63TF-30DM HEAVY DUTY STOPPER CYLINDER
SMC RHCL32-700 HIGH POWER CYLINDER
SMC CDRB1BW10-180S ROTARY ACTUATOR
SMC RSH20-15BM-D HEAVY DUTY STOPPER CYLINDER
SMC RS2H50TF-30DM-D HEAVY DUTY STOPPER CYLINDER
FESTO 576095 STOPPER CYLINDER DFSP-Q-20-20-PR-PA
FESTO 576148 STOPPER CYLINDER
SMC RSDQB20-20DZ
FESTO 576147 STOPPER CYLINDER
SMC RSDQB40-25T STOPPER CYLINDER