References
SMC:RSDQB40-30DZ
Rubix:257A3408
Manufacturer :RSDQB40-30DZ
Documents
Product details : SMC RSDQB40-30DZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Fixed Height Stopper Cylinder, Double / Single Acting
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole, Standard)
Bore Size: 40mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 30mm
Action: D (Double Acting)
Rod End: Round Bar Style
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.
Magnet: D (Built-in)
Mounting: B (Through Hole, Standard)
Bore Size: 40mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 30mm
Action: D (Double Acting)
Rod End: Round Bar Style
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Strengths
•Fixed height stopper cylinder
Double acting and single acting available
Bore sizes: 12mm to 50mm
Stroke range: 10mm to 30mm
Auto switch capable
Double acting and single acting available
Bore sizes: 12mm to 50mm
Stroke range: 10mm to 30mm
Auto switch capable
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 102.87 excl. VAT
/ Each
£ 123.44 incl. VAT
- Delivery usually within ( 4 ) days
