Compositelite Ogwen Trainer S1P
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Superbly cushioned comfort foot bed reducing foot fatigue.
Reinforced heel and toe.
Back pull-tab for ease of getting onto the foot.
Lightweight dual density EVA and rubber outsole.
Composite toecap for added protection.
Pierce resistant composite midsole
CE certified.
UKCA marked.
Anti-static footwear.
Energy absorbing seat region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microfiber |
Water proof | No |
Metal free | Yes |
Type of soles | EVA foam / Rubber |
Security Category | S1P |
Slip resistance | Yes |
Weight | 1280 g |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Mesh / Polyurethan |
Secondary colour | Green |
Usually arrives within 14 working days