JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU40 UK6.5


JALAS® 1718 Zenit Easyroll

References
jalas:1718-40
rubix:386A0507
ean:6408487501715
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightHigh
ColourBlack
See all Specifications

Product details : JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU40 UK6.5


Safety boots Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Water resistant upper part; complies with IEC 61340-5-1 (ESD). Double absorption zone. Water repellent. Quick-fastening lacing. Air guns tongue. Eyelets lacing. Antistatic properties. ProNose toe reinforcement. Oil resistant sole. Breathable insole. Stabiliser. Padded rod.
Lining : Polyester, polyamide

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size40
Collar heightHigh
ColourBlack
Main materialLeather
ESDYes
Security CategoryS3
Slip resistanceYes
Non-magneticYes
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 168.52 excl. VAT
/ Each
£ 202.22 incl. VAT
  • Usually arrives within 14 working days