Safety shoe JALAS 1625 E-Sport
EU shoe size | 46 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 46 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | Yes |
Type of soles | CI / HI |
Security Category | S3 |
Slip resistance | Yes |
Weight | 1210 g |
Non-magnetic | Yes |
Type of closure | Lace up |
Material | PU coated leather / split leather / polyester / polyamide |
In stock: Next day delivery