Compressed Air Filter
Logistics dimensions (L x W x H) | 175x43x75 mm |
---|---|
Logistic Weight | 321,2 g |
Filter fineness | 5 µm |
Material | Die-Cast Zinc |
Min. service pressure | 2 bar |
Max. service pressure | 12 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days