References
Festo:MS9-LFM-N3/4-AUV-DA
Rubix:114A8761
EAN:4052568358204

Technical specifications
| Threading diameter (inch) | 3/4 npt '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 553096 MICRO FILTER MS9-LFM-N3/4-AUV-DA
Ultrafine filter
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 npt '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium (housing);polyamide (cover;inspection window); wrought aluminium alloy (bowl);nbr (seal) |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 811.40 excl. VAT
/ Each
£ 973.68 incl. VAT
- Usually arrives within 14 working days