References
SMC:AFF37B-14D-T
Rubix:208A3161
EAN:3618030264124

Documents
Product details : SMC AFF37B-14D-T MAIN LINE FILTER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements
Technical specifications
Attributes
| Logistic Weight | 4200 g |
|---|---|
| Threading diameter (inch) | 1-1/2 '' |
| Filter fineness | 3 µm |
| Material | aluminium alloy (body;housing (case);tempered glass (sight glass) |
| Volume flow rate | 6000 l/min |
Show UNSPSC/ECL@SS
£ 377.04 excl. VAT
/ Each
£ 452.45 incl. VAT
- Delivery usually within ( 19 ) days