Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 192553 FILTER LF-D-MAXI
FESTO 192553 FILTER LF-D-MAXI
Compressed Air Filter
References
festo:
LF-D-MAXI
rubix:
114A4149
manufacturer :
192553
ean:
4052568152260
Technical specifications
Filter fineness
40
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192553 FILTER LF-D-MAXI
Filter LF-D-MAXI Without Threaded Connection plates with FRB Threaded pin. Degree of filtration: 40 µm, with bowl guard and manual Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
1203
g
Filter fineness
40
µm
Material
Die-Cast Zinc
Min. service pressure
0
bar
Max. service pressure
16
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.61
excl. VAT
/
Each
£
222.73
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC AMD20-F01C-D MICRO MIST SEPARATOR
NORGREN F73G-3GN-QD3 EXCEL73 3/8 FILT 40M MD MB
SMC AMF250C-F02 ODOUR REMOVAL FILTER
AVENTICS 0821303809
AVENTICS R412007587
FESTO 532841 MICRO FILTER LFMA-D-MIDI-DA-A
SMC AFF20-F01-D MAIN LINE FILTER
SMC AFD30-F03D-D MICRO-MIST SEPARATOR
NORGREN B68G-BGK-MR3-RLN FILTER REGULATOR OLYMPIAN
FESTO 553046 MICRO FILTER
FESTO 159594 FILTER CARTRIDGE LFP-D-MIDI-5M
SMC AFF30-F03-2-D MAIN LINE FILTER
FESTO 537216 MICRO FILTER MS4-LFM-1/4-AUV-DA-Z
SMC AMD40-F03-D MICRO MIST SEPARATOR
FESTO 162678 FINE-FILTER CARTRIDGE LFMBP-D-MIDI