Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 159594 FILTER CARTRIDGE LFP-D-MIDI-5M
FESTO 159594 FILTER CARTRIDGE LFP-D-MIDI-5M
Filter cartridge
References
festo:
LFP-D-MIDI-5M
rubix:
80359942
manufacturer :
159594
ean:
4052568011826
Technical specifications
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 159594 FILTER CARTRIDGE LFP-D-MIDI-5M
Filter cartridge LFP-D-MIDI-5M Used in conjunction with Service units. Size=Midi, Series=D, Grade of filtration=5 µm, Materials note=Free of copper and PTFE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
45
x
45
mm
Logistic Weight
12,36
g
Filter fineness
5
µm
Type
Filter Cartridge
Material
Metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.22
excl. VAT
/
Each
£
18.26
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 529671 MICRO FILTER MS6-LFM-3/8-ARM
AVENTICS R412006562
FESTO 553028 FINE FILTER
SMC AM40-F03D-D MIST SEPARATOR
SMC AMF450C-F04 ODOUR REMOVAL FILTER
FESTO 532784 ACTIVATED CARBON FILTER LFX-3/4-D-MIDI
AVENTICS R412006078
FESTO 564106 FILTER
FESTO 162637 FINE FILTER LFMB-3/8-D-MIDI-A
SMC AFF70D-F14
SMC AF40-F04-D AIR FILTER
PARKER 1030ZP ELEMENT
SMC AMG850-F20D DRAIN CATCH
SMC AMG150C-02C WATER SEPARATOR
FESTO 162628 FINE FILTER LFMB-3/8-D-MINI