Micro Mist Separator
Threading diameter (inch) | g 1/8 '' |
---|---|
Filter fineness | 0.01 µm |
Threading diameter (inch) | g 1/8 '' |
---|---|
Filter fineness | 0.01 µm |
Type | micro mist separator |
Material | die-cast aluminium |
Volume flow rate | 300 l/min |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days