NORGREN B64G-4GK-AD3-RMN FILTER-REGULATOR OLYMPIAN 64
Olympian Plus filter/regulator
See technical informationSee documentsReferences
IMI Norgren:B64G-4GK-AD3-RMN
Rubix:119A5498
Manufacturer :B64G-4GK-AD3-RMN

Documents
Product details : NORGREN B64G-4GK-AD3-RMN FILTER-REGULATOR OLYMPIAN 64
Filter regulator 40 My 0.3-10 G1/2
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc alloy |
| Volume flow rate | 38.16 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 401.96 excl. VAT
/ Each
£ 482.35 incl. VAT
- In stock: Next day delivery
