References
Festo:LFMA-D-MINI
Rubix:114A8302
Manufacturer :192563
EAN:4052568014964

Technical specifications
| Threading diameter (inch) | g1/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 192563 MICRO FILTER LFMA-D-MINI
Micro Filter LFMA-D-MINI Without Threaded Connection plates with FRB Threaded pin. 0.01 µm Filter cartridge, with metal bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x50x50 mm |
|---|---|
| Logistic Weight | 328 g |
| Threading diameter (inch) | g1/8 '' |
| Filter fineness | 0.01 µm |
| Type | manual (condensate drain by manual rotation) |
| Material | die-cast zinc (body); polycarbonate/pc (bowl); borosilicate fiber (filter element) |
| Volume flow rate | 360 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 166.65 excl. VAT
/ Each
£ 199.98 incl. VAT
- Delivery date on request
Contact a branch