References
Aventics:1820712302
Rubix:272A9482
Manufacturer :1820712302


Technical specifications
| Inner diameter | 11 mm |
|---|---|
| Outer diameter | 14 mm |
| Colour | transparent |
Documents
Product details : AVENTICS 1820712302
PVC hose
Technical specifications
Attributes
| Inner diameter | 11 mm |
|---|---|
| Outer diameter | 14 mm |
| Colour | transparent |
| Material | polyvinyl chloride |
| Reel length | 50 m |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days