References
SMC:TU1065G2-20
Rubix:118A8071
Manufacturer :TU1065G2-20
EAN:3618036612394

Documents
Product details : SMC TU1065G2-20 POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | green |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 51.05 excl. VAT
/ Each
£ 61.26 incl. VAT
- Delivery usually within ( 4 ) days